Shop SPECTRUM
See all product information
Create Account
Sdm Chlrd, Grnlr, Biotc, 500g, PK6
- Mfr # S1249-500GM-CS6
- Zoro # G7999369
product price:Â
$
383.99
/pk of 6, $64.00/ea
Free Shipping & Returns
Key Features
Molecular Weight
58.44
Chemical Container Size
500 g
Chemical Formula
NaCl
Chemical Container Type
Bottle
Shipping Restrictions
Chemical Not Regulated For Transport
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1249-500GM-CS6
- Zoro #
- G7999369
- UPC #
- -
- Country of Origin
- United States
- Item
- Sodium Chloride
- Molecular Weight
- 58.44
- Chemical Formula
- NaCl
- Chemical Container Type
- Bottle
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Shelf Life
- 24 mo
- Chemical Grade
- Lab
- CAS Number
- 7647-14-5
- Chemical Container Material
- Plastic
- Container Type
- Bottle
- Application
- Biochemical Research and Analysis
- Color
- Colorless
- Product Type
- Sodium Chloride
- Special Information
- Hygroscopic
- Form
- Powder
- Container Material
- Plastic
- Features
- Hygroscopic
- Storage Temperature - Maximum
- 22 Degrees C
- Volume
- 500 g
- REMOVE - Previous PI Node
- S
- Quantity
- 500
- Storage Temperature - Minimum
- 20 Degrees C
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 500 g
Description
Sodium Chloride, Concentration Not Applicable, CAS Number 7647-14-5, Molecular Weight 58.44, Chemical Formula NaCl, APHA Not Applicable, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 g, Chemical Family Type Salt, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Hygroscopic, Package Quantity 6
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.