Shop AK SCIENTIFIC
See all product information
Create Account
Amyl formate (5mL), CAS 638-49-3
- Mfr # 7518AF-5mL
- Zoro # G623797421
product price:Â
$
37.99
/ea
Key Features
Application
Research and Development
Size
5 mL
Molecular Weight
116.16 g/mol
CAS Number
638-49-3
Purity
95% (GC)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7518AF-5mL
- Zoro #
- G623797421
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 5 mL
Details
- Application
- Research and Development
- Molecular Weight
- 116.16 g/mol
- Item
- Amyl formate
- CAS Number
- 638-49-3
- Purity
- 95% (GC)
Description
Chemical Formula C6H12O2 Purity 95% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.