Amylopectin hydrate (Amylose free), from Waxy Corn (25g), CAS 9037-22-3
- Mfr # L971-25g
- Zoro # G623863874
product price:Â
$
41.89
/ea
Key Features
CAS Number
9037-22-3
Size
25 g
Application
Research and Development
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L971-25g
- Zoro #
- G623863874
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 9037-22-3
- Application
- Research and Development
- Item
- Amylopectin hydrate (Amylose free), from Waxy Corn
Dimensions
- Size
- 25 g
Description
Chemical Formula (C6H10O5)n.xH2O Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.