Shop AK SCIENTIFIC
See all product information
Create Account
Anthraquinone-2, 7-disulfonic acid disodium salt, tech. (25g), CAS 853-67-8
- Mfr # A775-25g
- Zoro # G223893080
product price:Â
$
180.99
/ea
Free Shipping & Returns
Key Features
Purity
~80%
Application
Research and Development
Size
25 g
Molecular Weight
412.3 g/mol
CAS Number
853-67-8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A775-25g
- Zoro #
- G223893080
- UPC #
- -
- Country of Origin
- China
- Purity
- ~80%
- Item
- Anthraquinone-2,7-disulfonic acid disodium salt, tech.
- Application
- Research and Development
- Molecular Weight
- 412.3 g/mol
- CAS Number
- 853-67-8
Dimensions
- Size
- 25 g
Description
Chemical Formula C14H6Na2O8S2 Purity ~80% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.