Shop SPECTRUM
See all product information
Create Account
Mannitol, Pwdr, USP, 2.5kg
- Mfr # MA165-2.5KG
- Zoro # G7973627
product price:Â
$
838.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Type
Drum
CAS Number
69-65-8
Chemical Container Size
2.5 kg
Chemical Grade
USP
Shelf Life
24 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MA165-2.5KG
- Zoro #
- G7973627
- UPC #
- -
- Country of Origin
- United States
- Item
- Mannitol
- Chemical Container Type
- Drum
- CAS Number
- 69-65-8
- Chemical Grade
- USP
- Shelf Life
- 24 mo
- Chemical Formula
- C6H14O6
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Container Material
- Plastic
- Molecular Weight
- 182.17
- Special Information
- Additional DEA Requirements May Apply
- Color
- Colorless
- Container Type
- Drum
- Application
- Analytical Testing Labs
- Product Type
- Mannitol
- Form
- Powder
- Features
- Additional DEA Requirements May Apply
- Container Material
- Plastic
- REMOVE - Previous PI Node
- M
- Volume
- 2.5 kg
- Storage Temperature - Minimum
- 20 Degrees C
- Storage Temperature - Maximum
- 22 Degrees C
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 2.5 kg
Description
Mannitol, Concentration Not Applicable, CAS Number 69-65-8, Molecular Weight 182.17, Chemical Formula C6H14O6, APHA Not Applicable, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade USP, Chemical Container Size 2.5 kg, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Additional DEA Requirements May Apply
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA, PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.