Antimony trichloride, ACS reagent (5g), CAS 10025-91-9
- Mfr # Z1615-5g
- Zoro # G223911876
product price:Â
$
47.15
/ea
Key Features
Molecular Weight
228.12 g/mol
Application
Research and Development
Purity
99.0% min.
CAS Number
10025-91-9
Size
5 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z1615-5g
- Zoro #
- G223911876
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 5 g
Details
- Molecular Weight
- 228.12 g/mol
- Application
- Research and Development
- Item
- Antimony trichloride, ACS reagent
- Purity
- 99.0% min.
- CAS Number
- 10025-91-9
Description
Chemical Formula Cl3Sb Purity 99.0% min. Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.