Shop AK SCIENTIFIC
See all product information
Create Account
Antimony(III) sulfide (1g), CAS 1345-04-6
- Mfr # Z1616-1g
- Zoro # G623845610
product price:Â
$
20.95
/ea
Key Features
Size
1 g
CAS Number
1345-04-06
Molecular Weight
339.72 g/mol
Purity
98%, metals basis
Application
Research and Development
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z1616-1g
- Zoro #
- G623845610
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 1345-04-06
- Molecular Weight
- 339.72 g/mol
- Purity
- 98%, metals basis
- Application
- Research and Development
- Item
- Antimony(III) sulfide
Dimensions
- Size
- 1 g
Description
Chemical Formula S3Sb2 Purity 98%, metals basis Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.