Shop AK SCIENTIFIC
See all product information
Create Account
Arbidol HCl (25mg), CAS 131707-23-8
- Mfr # H761-25mg
- Zoro # G123919101
product price:Â
$
133.99
/ea
Free Shipping & Returns
Key Features
Application
Research and Development
CAS Number
131707-23-8
Purity
99% (HPLC)
Molecular Weight
513.88 g/mol
Size
25 mg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H761-25mg
- Zoro #
- G123919101
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 25 mg
Details
- Application
- Research and Development
- CAS Number
- 131707-23-8
- Purity
- 99% (HPLC)
- Molecular Weight
- 513.88 g/mol
- Item
- Arbidol HCl
Description
Chemical Formula C22H26BrClN2O3S Purity 99% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.