Shop AK SCIENTIFIC
See all product information
Create Account
Astilbin from Engelhardtia roxburghiana (100mg), CAS 29838-67-3
- Mfr # W1552-100mg
- Zoro # G523846472
product price:Â
$
193.99
/ea
Free Shipping & Returns
Key Features
Purity
98% (HPLC), powder
CAS Number
29838-67-3
Molecular Weight
450.39 g/mol
Size
100 mg
Application
Research and Development
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W1552-100mg
- Zoro #
- G523846472
- UPC #
- -
- Country of Origin
- China
- Purity
- 98% (HPLC), powder
- Item
- Astilbin from Engelhardtia roxburghiana
- CAS Number
- 29838-67-3
- Molecular Weight
- 450.39 g/mol
- Application
- Research and Development
Dimensions
- Size
- 100 mg
Description
Chemical Formula C21H22O11 Purity 98% (HPLC), powder Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.