Shop SPECTRUM
See all product information
Create Account
Sdm ThioSlft, Pntahdrt, Crstl, Biotc, 500g
- Mfr # S1497-500GM
- Zoro # G7982587
product price:Â
$
110.99
/ea
Free Shipping & Returns
Key Features
Chemical Grade
Purified
Chemical Container Size
500 g
Chemical Container Type
Bottle
Chemical Container Material
Plastic
Chemical Formula
Na2S2O3 x 5H2O
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1497-500GM
- Zoro #
- G7982587
- UPC #
- -
- Country of Origin
- United States
- Item
- Sodium Thiosulfate, Pentahydrate, Crystal, Biotech Grade
- Chemical Grade
- Purified
- Chemical Container Type
- Bottle
- Chemical Container Material
- Plastic
- Chemical Formula
- Na2S2O3 x 5H2O
- Molecular Weight
- 248.19
- CAS Number
- 10102-17-7
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Shelf Life
- 24 mo
Dimensions
- Chemical Container Size
- 500 g
Description
Sodium Thiosulfate, Pentahydrate, Crystal, Biotech Grade, CAS Number 10102-17-7, Molecular Weight 248.19, Chemical Formula Na2S2O3 x 5H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Purified, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.