Shop AK SCIENTIFIC
See all product information
Create Account
AZ5104 (10mg), CAS 1421373-98-9
- Mfr # X3556-10mg
- Zoro # G923867817
product price:Â
$
82.49
/ea
Key Features
Purity
0.98
Application
Research and Development
CAS Number
1421373-98-9
Molecular Weight
485.58 g/mol
Size
10 mg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X3556-10mg
- Zoro #
- G923867817
- UPC #
- -
- Country of Origin
- China
- Purity
- 0.98
- Application
- Research and Development
- CAS Number
- 1421373-98-9
- Molecular Weight
- 485.58 g/mol
- Item
- AZ5104
Description
Chemical Formula C27H31N7O2 Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.