Shop AK SCIENTIFIC
See all product information
Create Account
Azamethiphos (250mg), CAS 35575-96-3
- Mfr # I004-250mg
- Zoro # G923812534
product price:Â
$
35.35
/ea
Key Features
Application
Research and Development
CAS Number
35575-96-3
Molecular Weight
324.68 g/mol
Purity
95% (HPLC)
Size
250 mg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I004-250mg
- Zoro #
- G923812534
- UPC #
- -
- Country of Origin
- China
- Application
- Research and Development
- CAS Number
- 35575-96-3
- Molecular Weight
- 324.68 g/mol
- Item
- Azamethiphos
- Purity
- 95% (HPLC)
Dimensions
- Size
- 250 mg
Description
Chemical Formula C9H10ClN2O5PS Purity 95% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.