Shop SPECTRUM
See all product information
Create Account
SdmHdrxd, Lw Chlrd, Plts, Rgnt, ACS, 500g, PK6
- Mfr # S1295-500GM-CS6
- Zoro # G8088558
product price:Â
$
296.99
/pk of 6, $49.50/ea
Free Shipping & Returns
Key Features
Chemical Container Material
Plastic
Chemical Container Size
500 g
Molecular Weight
40
Chemical Grade
ACS
CAS Number
1310-73-2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1295-500GM-CS6
- Zoro #
- G8088558
- UPC #
- -
- Country of Origin
- United States
- Item
- Sodium Hydroxide
- Chemical Container Material
- Plastic
- Molecular Weight
- 40
- Chemical Grade
- ACS
- CAS Number
- 1310-73-2
- Shipping Restrictions
- UN1823, Sodium Hydroxide, Solid, 8, PG II
- Chemical Formula
- NaOH
- Shelf Life
- 24 mo
- Chemical Container Type
- Bottle
- Container Type
- Bottle
- Application
- Industrial
- Color
- Colorless
- Product Type
- Sodium Hydroxide
- Container Material
- Plastic
- Features
- Deliquescent
- Special Information
- Deliquescent
- Form
- Powder
- Storage Temperature - Minimum
- 20 Degrees C
- Storage Temperature - Maximum
- 22 Degrees C
- REMOVE - Previous PI Node
- S
- Quantity
- 500
- Volume
- 500 g
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 500 g
Description
Sodium Hydroxide, Concentration Not Applicable, CAS Number 1310-73-2, Molecular Weight 40, Chemical Formula NaOH, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 g, Chemical Family Type Inorganic, Shelf Life 24 mo, Shipping Restrictions UN1823, Sodium Hydroxide, Solid, 8, PG II, Standards Not Applicable, Special Information Not Applicable, Package Quantity 6
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA, LA, ME, MN, NH, NY, PR, RI, VT, WA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.