Shop AK SCIENTIFIC
See all product information
Create Account
Azomethine-H monosodium salt hydrate (25g), CAS 206752-32-1
- Mfr # L998-25g
- Zoro # G123857373
product price:
$
881.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
445.40 (anhy) g/mol
Size
25 g
CAS Number
206752-32-1
Application
Research and Development
Purity
>95%
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L998-25g
- Zoro #
- G123857373
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 445.40 (anhy) g/mol
- CAS Number
- 206752-32-1
- Application
- Research and Development
- Item
- Azomethine-H monosodium salt hydrate
- Purity
- >95%
Dimensions
- Size
- 25 g
Description
Chemical Formula C17H12NNaO8S2·xH2O Purity >95% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.