Shop AK SCIENTIFIC
See all product information
Create Account
Benzyl alcohol (500g), CAS 100-51-6
- Mfr # I765-500g
- Zoro # G223917663
product price:Â
$
91.69
/ea
Key Features
Molecular Weight
108.14 g/mol
Chemical Container Size
500 g
CAS Number
100-51-6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I765-500g
- Zoro #
- G223917663
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 108.14 g/mol
- Item
- Benzyl alcohol
- CAS Number
- 100-51-6
Description
Chemical Formula C7H8O Purity >99% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.