Shop AK SCIENTIFIC
See all product information
Create Account
Bis(2-ethylhexyl)amine (4x30mL), CAS 106-20-7
- Mfr # V0540-4x30mL
- Zoro # G523900198
product price:Â
$
85.15
/ea
Key Features
CAS Number
106-20-7
Molecular Weight
241.46 g/mol
Chemical Container Size
4 x 30 mL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V0540-4x30mL
- Zoro #
- G523900198
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 4 x 30 mL
Details
- CAS Number
- 106-20-7
- Molecular Weight
- 241.46 g/mol
- Item
- Bis(2-ethylhexyl)amine
Description
Chemical Formula C16H35N Purity 99% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.