Shop AK SCIENTIFIC

Bis[(pinacolato)boryl]methane (10g), CAS 78782-17-9

  • Mfr # 7258AL-10g
  • Zoro # G923821642

product price: 
$
58.95
/ea

Key Features

Molecular Weight
267.97 g/mol
Chemical Container Size
10 g
CAS Number
78782-17-9
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7258AL-10g
Zoro #
G923821642
UPC #
-
Country of Origin
China

Dimensions

Chemical Container Size
10 g

Details

Molecular Weight
267.97 g/mol
CAS Number
78782-17-9
Item
Bis[(pinacolato)boryl]methane

Description

Chemical Formula C13H26B2O4 Purity 97% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.

Ratings & reviews