Shop AK SCIENTIFIC
See all product information
Create Account
Boc-(S)-3-Amino-3-phenylpropionic acid (10g), CAS 103365-47-5
- Mfr # Q704-10g
- Zoro # G923813142
product price:Â
$
464.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
265.3 g/mol
CAS Number
103365-47-5
Chemical Container Size
10 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Q704-10g
- Zoro #
- G923813142
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 10 g
Details
- Item
- Boc-(S)-3-Amino-3-phenylpropionic acid
- Molecular Weight
- 265.3 g/mol
- CAS Number
- 103365-47-5
Description
Chemical Formula C14H19NO4 Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.