Shop AK SCIENTIFIC
See all product information
Create Account
Boron trifluoride-methanol complex (4x30mL), CAS 373-57-9
- Mfr # M115-4x30mL
- Zoro # G823820721
product price:Â
$
64.19
/ea
Key Features
Chemical Container Size
4 x 30 mL
CAS Number
373-57-9
Molecular Weight
99.85 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M115-4x30mL
- Zoro #
- G823820721
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 4 x 30 mL
Details
- Item
- Boron trifluoride-methanol complex
- CAS Number
- 373-57-9
- Molecular Weight
- 99.85 g/mol
Description
Chemical Formula CH4BF3O Purity 50-52% w/w boron trifluoride Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.