Shop AK SCIENTIFIC
See all product information
Create Account
Butylbenzene (1mL), CAS 104-51-8
- Mfr # 1015AA-1mL
- Zoro # G723793118
product price:Â
$
20.95
/ea
Key Features
Molecular Weight
134.22 g/mol
Chemical Container Size
1 mL
CAS Number
104-51-8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1015AA-1mL
- Zoro #
- G723793118
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 134.22 g/mol
- Item
- Butylbenzene
- CAS Number
- 104-51-8
Description
Chemical Formula C10H14 Purity >99% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.