Cadmium sulfate, ACS reagent (5g), CAS 10124-36-4
- Mfr # 8248AF-5g
- Zoro # G323810796
product price:Â
$
20.95
/ea
Key Features
CAS Number
10124-36-4
Molecular Weight
208.47 g/mol
Chemical Container Size
5 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8248AF-5g
- Zoro #
- G323810796
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 5 g
Details
- CAS Number
- 10124-36-4
- Molecular Weight
- 208.47 g/mol
- Item
- Cadmium sulfate, ACS reagent
Description
Chemical Formula Cd.SO4 Purity >99% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.