Shop SPECTRUM
See all product information
Create Account
Cyanoacetic Acid, 500g, CAS 372-09-8, Poly
- Mfr # C2322-500GM
- Zoro # G7997862
product price:Â
$
186.99
/ea
Free Shipping & Returns
Key Features
Shipping Restrictions
UN1759, Corrosive Solid, n.o.s. (Cyanoacetic Acid), 8, PG III
CAS Number
372-09-8
Chemical Grade
Reagent
Chemical Formula
C3H3NO2
Concentration
100%
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C2322-500GM
- Zoro #
- G7997862
- UPC #
- -
- Country of Origin
- United States
- Item
- Cyanoacetic Acid
- Shipping Restrictions
- UN1759, Corrosive Solid, n.o.s. (Cyanoacetic Acid), 8, PG III
- CAS Number
- 372-09-8
- Chemical Grade
- Reagent
- Chemical Formula
- C3H3NO2
- Concentration
- 100%
- Shelf Life
- 24 mo
- Chemical Container Material
- Plastic
- Chemical Container Type
- Bottle
- Molecular Weight
- 85.06
Dimensions
- Chemical Container Size
- 500 g
Description
Cyanoacetic Acid, Concentration 100 Percent, CAS Number 372-09-8, Molecular Weight 85.06, Chemical Formula C3H3NO2, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions UN1759, Corrosive Solid, n.o.s. (Cyanoacetic Acid), 8, PG III
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.