Shop AK SCIENTIFIC
See all product information
Create Account
Calcifediol monohydrate (5mg), CAS 63283-36-3
- Mfr # 2298AH-5mg
- Zoro # G623803108
product price:Â
$
66.79
/ea
Key Features
Molecular Weight
418.66 g/mol
CAS Number
63283-36-3
Chemical Container Size
5 mg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2298AH-5mg
- Zoro #
- G623803108
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 418.66 g/mol
- Item
- Calcifediol monohydrate
- CAS Number
- 63283-36-3
Description
Chemical Formula C27H44O2.H2O Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.