Shop AK SCIENTIFIC
See all product information
Create Account
Calcium alginate, Ca 7 to 10% (500g), CAS 9005-35-0
- Mfr # 8450AJ-500g
- Zoro # G323794058
product price:Â
$
205.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
500 g
CAS Number
9005-35-0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8450AJ-500g
- Zoro #
- G323794058
- UPC #
- -
- Country of Origin
- China
- Item
- Calcium alginate, Ca 7 to 10%
- CAS Number
- 9005-35-0
Description
Chemical Formula (C12H14O12Ca)n Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.