Carbohydrates
- Mfr # S23080-5000.0
- Zoro # G024785515
product price:Â
$
172.99
/ea
Free Shipping & Returns
Key Features
Chemical Properties
BSE/TSE Free
pH Level
3.5 - 7.0
Storage Temperature
Room Temperature
Shipping Restrictions
Chemical Not Regulated For Transport
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S23080-5000.0
- Zoro #
- G024785515
- UPC #
- -
- Country of Origin
- Multiple
Details
- Item
- Carbohydrates
- Chemical Properties
- BSE/TSE Free
- pH Level
- 3.5 - 7.0
- Storage Temperature
- Room Temperature
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Color
- White
- Calibration Certificate
- No
- Product Type
- D-Sorbitol
- Molecular Weight
- 182.2 g/mol
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- For Laboratory Technique
- HPLC
- Volume
- 5 kg
- Application
- Research or Further Manufacturing Use Only
- CAS Number
- 50-70-4
- Chemical Formula
- C6H14O6
- Container Type
- Bucket
- Quantity
- 1
- Solubility Type
- Water
- Shelf Life
- 24 mo
- Container Material
- Plastic
- Form
- Crystalline Powder
- Wire Color
- White
Description
Carbohydrates, Concentration Not Applicable, CAS Number 50-70-4, Molecular Weight 182.2 g/mol, Chemical Formula C6H14O6, APHA Not Applicable, Chemical Grade FCC, USP, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.