Shop AK SCIENTIFIC

Calcium malate (1g), CAS 17482-42-7

  • Mfr # U640-1g
  • Zoro # G123811283

product price: 
$
35.35
/ea

Key Features

Molecular Weight
172.15 g/mol
Chemical Container Size
1 g
CAS Number
17482-42-7
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U640-1g
Zoro #
G123811283
UPC #
-
Country of Origin
China

Dimensions

Chemical Container Size
1 g

Details

Molecular Weight
172.15 g/mol
Item
Calcium malate
CAS Number
17482-42-7

Description

Chemical Formula C4H4CaO5 Purity 20.0-23.5% Calcium Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.