Shop AK SCIENTIFIC
See all product information
Create Account
Canagliflozin hemihydrate (10g), CAS 928672-86-0
- Mfr # 2301AH-10g
- Zoro # G223801948
product price:Â
$
168.99
/ea
Free Shipping & Returns
Key Features
CAS Number
928672-86-0
Chemical Container Size
10 g
Molecular Weight
907.05 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2301AH-10g
- Zoro #
- G223801948
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 928672-86-0
- Item
- Canagliflozin hemihydrate
- Molecular Weight
- 907.05 g/mol
Description
Chemical Formula (C24H25FO5S)2.H2O Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.