Shop AK SCIENTIFIC
See all product information
Create Account
Cerium(III) sulfate octahydrate (100g), CAS 10450-59-6
- Mfr # V0912-100g
- Zoro # G623898562
product price:ย
$
375.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
100 g
Molecular Weight
712.55 (568.42 anhy) g/mol
CAS Number
10450-59-6
Unlock 30-day payment terms
Business customers can apply for Net 30โno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V0912-100g
- Zoro #
- G623898562
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 100 g
Details
- Molecular Weight
- 712.55 (568.42 anhy) g/mol
- Item
- Cerium(III) sulfate octahydrate
- CAS Number
- 10450-59-6
Description
Chemical Formula Ce2O12S3ยท8H2O Purity 99.9% trace metals basis Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.