Shop AK SCIENTIFIC
See all product information
Create Account
Chitotriose 3HCI (10mg), CAS 41708-93-4
- Mfr # 7341AL-10mg
- Zoro # G223835035
product price:Â
$
573.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
10 mg
CAS Number
41708-93-4
Molecular Weight
610.87 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7341AL-10mg
- Zoro #
- G223835035
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 41708-93-4
- Molecular Weight
- 610.87 g/mol
- Item
- Chitotriose 3HCI
Description
Chemical Formula C18H35N3O13.3HCl Purity 95% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.