Shop AK SCIENTIFIC
See all product information
Create Account
Chloroacetic acid (5g), CAS 79-11-8
- Mfr # F193-5g
- Zoro # G123816233
product price:Â
$
24.89
/ea
Key Features
Molecular Weight
94.5 g/mol
Chemical Container Size
5 g
CAS Number
11/8/1979
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F193-5g
- Zoro #
- G123816233
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 5 g
Details
- Molecular Weight
- 94.5 g/mol
- CAS Number
- 11/8/1979
- Item
- Chloroacetic acid
Description
Chemical Formula C2H3ClO2 Purity 99% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.