Shop AK SCIENTIFIC
See all product information
Create Account
Chloro[(R)-(+)-5, 5'-bis(diphenylphosphino)-4, 4'-bi-1, 3-benzodioxole](p-cymene)ruthenium(II) chlorid
- Mfr # 7345AL-50mg
- Zoro # G123842942
product price:Â
$
35.35
/ea
Key Features
Molecular Weight
916.77 g/mol
CAS Number
944451-28-9
Chemical Container Size
50 mg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7345AL-50mg
- Zoro #
- G123842942
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 916.77 g/mol
- CAS Number
- 944451-28-9
- Item
- Chloro[(R)-(+)-5,5'-bis(diphenylphosphino)-4,4'-bi-1,3-benzodioxole](p-cymene)ruthenium(II) chloride
Dimensions
- Chemical Container Size
- 50 mg
Description
Chemical Formula C38H28O4P2.C10H14.Cl2Ru Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.