Shop SPECTRUM
See all product information
Create Account
Pimelic Acid, 500g
- Mfr # P2097-500GM10
- Zoro # G8093187
product price:Â
$
1,647.99
/ea
Free Shipping & Returns
Key Features
Chemical Grade
Reagent
Chemical Container Type
Bottle
Shelf Life
24 mo
CAS Number
111-16-0
Chemical Formula
C7H12O4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P2097-500GM10
- Zoro #
- G8093187
- UPC #
- -
- Country of Origin
- United States
- Item
- Pimelic Acid
- Chemical Grade
- Reagent
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
- CAS Number
- 111-16-0
- Chemical Formula
- C7H12O4
- Chemical Container Material
- Amber Glass
- Molecular Weight
- 160.17
Dimensions
- Chemical Container Size
- 500 g
Description
Pimelic Acid, CAS Number 111-16-0, Molecular Weight 160.17, Chemical Formula C7H12O4, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Acids, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.