Shop RICCA CHEMICAL

Sodium Hydrox Precis Sol, 0.02 N /MeOH

  • Mfr # R7471020-1A
  • Zoro # G305380149

product price: 
$
88.49
/ea

Key Features

Shipping Restrictions
Class 3, PG II, UN1993
CAS Number
1310-73-2, 67-56-1, 7732-18-5
Chemical Container Size
1 L
Chemical Container Type
Bottle
Shelf Life
12 mo
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R7471020-1A
Zoro #
G305380149
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Item
Sodium Hydroxide - in Methanol
Shipping Restrictions
Class 3, PG II, UN1993
CAS Number
1310-73-2, 67-56-1, 7732-18-5
Chemical Container Type
Bottle
Shelf Life
12 mo
Concentration
0.02 N
Product Type
Sodium Hydroxide - in Methanol
Chemical Container Material
Plastic
Chemical Grade
ACS, Lab
Container Material
Plastic
Volume
1 L
Application
Analytical Reagent
Molecular Weight
18.01 g/mol (Water); 32.04 g/mol (Methyl Alcohol); 39.99 g/mol (Sodium Hydroxide)
Calibration Certificate
NIST SRM 84
Chemical Formula
NaOH
Storage Temperature - Minimum
15 Degrees C
Standards
ASTM, EP
Container Type
Bottle
Storage Temperature
Ambient
REMOVE - Previous PI Node
S
Form
Liquid
Storage Temperature - Maximum
30 Degrees C
Color
Colorless
Quantity
1
pH Level
Greater Than 12
Wire Color
Colorless

Description

Sodium Hydroxide - in Methanol, Concentration 0.02 N, CAS Number 1310-73-2, 67-56-1, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 32.04 g/mol (Methyl Alcohol); 39.99 g/mol (Sodium Hydroxide), Chemical Formula NaOH, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 84, Shelf Life 12 mo, Shipping Restrictions Class 3, PG II, UN1993

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.