Shop AK SCIENTIFIC
See all product information
Create Account
cis-2-(tert-Butyl)maleonitrile (25g), CAS 169309-80-2
- Mfr # 8668AA-25g
- Zoro # G523816918
product price:Â
$
323.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
25 g
Molecular Weight
134.18 g/mol
CAS Number
169309-80-2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8668AA-25g
- Zoro #
- G523816918
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 134.18 g/mol
- CAS Number
- 169309-80-2
- Item
- cis-2-(tert-Butyl)maleonitrile
Description
Chemical Formula C8H10N2 Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.