Shop AK SCIENTIFIC
See all product information
Create Account
cis-3-Hexenyl cis-3-hexenoate (5ml), CAS 61444-38-0
- Mfr # 7433AL-5ml
- Zoro # G523804120
product price:Â
$
77.29
/ea
Key Features
Molecular Weight
196.29 g/mol
CAS Number
61444-38-0
Chemical Container Size
5 mL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7433AL-5ml
- Zoro #
- G523804120
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 5 mL
Details
- Molecular Weight
- 196.29 g/mol
- Item
- cis-3-Hexenyl cis-3-hexenoate
- CAS Number
- 61444-38-0
Description
Chemical Formula C12H20O2 Purity 95% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.