Shop AK SCIENTIFIC
See all product information
Create Account
(±)-cis-Bicyclo[3.2.0]hept-2-en-6-one (25g), CAS 13173-09-6
- Mfr # M049-25g
- Zoro # G823846448
product price:
$
751.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
108.14 g/mol
Chemical Container Size
25 g
CAS Number
13173-09-06
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M049-25g
- Zoro #
- G823846448
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 108.14 g/mol
- CAS Number
- 13173-09-06
- Item
- (±)-cis-Bicyclo[3.2.0]hept-2-en-6-one
Description
Chemical Formula C7H8O Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.