Shop SPECTRUM

Silicon Dioxide, 325 Mesh, FCC, 500g

  • Mfr # S1388-500GM
  • Zoro # G8068127

product price: 
$
53.39
/ea

Key Features

Molecular Weight
60.08
Chemical Container Type
Drum
Chemical Container Size
500 g
Shelf Life
24 mo
Chemical Container Material
Plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S1388-500GM
Zoro #
G8068127
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 g

Details

Item
Silicon Dioxide
Molecular Weight
60.08
Chemical Container Type
Drum
Shelf Life
24 mo
Chemical Container Material
Plastic
CAS Number
7631-86-9
Chemical Grade
FCC
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Formula
SiO2¿xH2O
Container Type
Drum
Color
Colorless
Application
Analytical Testing Labs
Product Type
Silicon Dioxide
Container Material
Plastic
Form
Powder
Quantity
500
Volume
500 g
Storage Temperature - Minimum
20 Degrees C
Storage Temperature - Maximum
22 Degrees C
REMOVE - Previous PI Node
S
Calibration Certificate
No
Grade Certification
Halal, Kosher

Description

Silicon Dioxide, Concentration Not Applicable, CAS Number 7631-86-9, Molecular Weight 60.08, Chemical Formula SiO2¿xH2O, APHA Not Applicable, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade FCC, Chemical Container Size 500 g, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.