Shop AK SCIENTIFIC
See all product information
Create Account
Citalopram hydrobromide (25g), CAS 59729-32-7
- Mfr # K750-25g
- Zoro # G023831039
product price:Â
$
217.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
405.3 g/mol
CAS Number
59729-32-7
Chemical Container Size
25 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K750-25g
- Zoro #
- G023831039
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 405.3 g/mol
- CAS Number
- 59729-32-7
- Item
- Citalopram hydrobromide
Description
Chemical Formula C20H22BrFN2O Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.