Shop AK SCIENTIFIC
See all product information
Create Account
Citicoline (100g), CAS 987-78-0
- Mfr # K771-100g
- Zoro # G623879523
product price:Â
$
473.99
/ea
Free Shipping & Returns
Key Features
CAS Number
987-78-0
Chemical Container Size
100 g
Molecular Weight
488.32 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K771-100g
- Zoro #
- G623879523
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 987-78-0
- Item
- Citicoline
- Molecular Weight
- 488.32 g/mol
Description
Chemical Formula C14H26N4O11P2 Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.