n-Decane, 500mL
- Mfr # D2098-500MLGL51
- Zoro # G7940237
product price:Â
$
149.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
500 mL
Chemical Formula
C10H22
Chemical Container Material
Amber Glass
CAS Number
124-18-5
Shelf Life
24 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D2098-500MLGL51
- Zoro #
- G7940237
- UPC #
- -
- Country of Origin
- United States
- Item
- n-Decane
- Chemical Formula
- C10H22
- Chemical Container Material
- Amber Glass
- CAS Number
- 124-18-5
- Shelf Life
- 24 mo
- Shipping Restrictions
- UN2247, n-Decane, 3, PG III
- Chemical Grade
- Lab
- Chemical Container Type
- Bottle
- Molecular Weight
- 142.29
- Color
- Colorless
- Container Type
- Bottle
- Application
- Analytical Testing Labs
- Product Type
- n-Decane
- Container Material
- Glass
- Form
- Liquid
- Quantity
- 500
- Storage Temperature - Maximum
- 22 Degrees C
- Volume
- 500 mL
- REMOVE - Previous PI Node
- D
- Storage Temperature - Minimum
- 20 Degrees C
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 500 mL
Description
n-Decane, Concentration Not Applicable, CAS Number 124-18-5, Molecular Weight 142.29, Chemical Formula C10H22, APHA Not Applicable, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solvent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions UN2247, n-Decane, 3, PG III, Standards Not Applicable, Special Information Not Applicable
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.