Shop AK SCIENTIFIC
See all product information
Create Account
Clobetasol propionate, meet USP specifications (500mg), CAS 25122-46-7
- Mfr # F535-500mg
- Zoro # G623810205
product price:Â
$
64.19
/ea
Key Features
Chemical Container Size
500 mg
CAS Number
25122-46-7
Molecular Weight
466.97 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F535-500mg
- Zoro #
- G623810205
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 25122-46-7
- Item
- Clobetasol propionate, meet USP specifications
- Molecular Weight
- 466.97 g/mol
Dimensions
- Chemical Container Size
- 500 mg
Description
Chemical Formula C25H32ClFO5 Purity 98.5-102.0% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.