Cobalt carbonate (100g), CAS 513-79-1
- Mfr # S625-100g
- Zoro # G323914135
product price:Â
$
61.55
/ea
Key Features
CAS Number
513-79-1
Chemical Container Size
100 g
Molecular Weight
118.94 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S625-100g
- Zoro #
- G323914135
- UPC #
- -
- Country of Origin
- China
- Item
- Cobalt carbonate
- CAS Number
- 513-79-1
- Molecular Weight
- 118.94 g/mol
Dimensions
- Chemical Container Size
- 100 g
Description
Chemical Formula CCoO3 Purity 99% metals basis, Co 45% min. Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.