Shop AK SCIENTIFIC
See all product information
Create Account
Cellulose acetate phthalate (25g), CAS 9004-38-0
- Mfr # K626-25g
- Zoro # G923913316
product price:Â
$
37.99
/ea
Key Features
Molecular Weight
2534.12 g/mol
Chemical Container Size
25 g
CAS Number
9004-38-0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K626-25g
- Zoro #
- G923913316
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 25 g
Details
- Molecular Weight
- 2534.12 g/mol
- Item
- Cellulose acetate phthalate
- CAS Number
- 9004-38-0
Description
Chemical Formula C116H116O64 Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.