Shop AK SCIENTIFIC

Cobalt sulphate heptahydrate (25g), CAS 10026-24-1

  • Mfr # G611-25g
  • Zoro # G523811814

product price: 
$
30.15
/ea

Key Features

Chemical Container Size
25 g
CAS Number
10026-24-1
Molecular Weight
281.10 (154.99 anhy) g/mol
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G611-25g
Zoro #
G523811814
UPC #
-
Country of Origin
China

Dimensions

Chemical Container Size
25 g

Details

Item
Cobalt sulphate heptahydrate
CAS Number
10026-24-1
Molecular Weight
281.10 (154.99 anhy) g/mol

Description

Chemical Formula CoO4S·7H2O Purity >99% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews