Shop AK SCIENTIFIC

Coumaphos (5g), CAS 56-72-4

  • Mfr # S256-5g
  • Zoro # G523887697

product price: 
$
891.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
5 g
CAS Number
56-72-4
Molecular Weight
362.77 g/mol
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S256-5g
Zoro #
G523887697
UPC #
-
Country of Origin
China
CAS Number
56-72-4
Item
Coumaphos
Molecular Weight
362.77 g/mol

Description

Chemical Formula C14H16ClO5PS Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.