Shop AK SCIENTIFIC
See all product information
Create Account
4-Chloro-6-hydrazinopyrimidine (5g), CAS 5767-35-1
- Mfr # U849-5g
- Zoro # G323870783
product price:Â
$
100.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
5 g
CAS Number
5767-35-1
Molecular Weight
144.56 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U849-5g
- Zoro #
- G323870783
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 5 g
Details
- Item
- 4-Chloro-6-hydrazinopyrimidine
- CAS Number
- 5767-35-1
- Molecular Weight
- 144.56 g/mol
Description
Chemical Formula C4H5ClN4 Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.