Shop AK SCIENTIFIC
See all product information
Create Account
Crystal violet lactone (10g), CAS 1552-42-7
- Mfr # U626-10g
- Zoro # G123886823
product price:Â
$
77.29
/ea
Key Features
Molecular Weight
415.53 g/mol
CAS Number
1552-42-7
Chemical Container Size
10 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U626-10g
- Zoro #
- G123886823
- UPC #
- -
- Country of Origin
- China
- Item
- Crystal violet lactone
- Molecular Weight
- 415.53 g/mol
- CAS Number
- 1552-42-7
Description
Chemical Formula C26H29N3O2 Purity 97% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.