Shop AK SCIENTIFIC
See all product information
Create Account
Cyclobutanemethanol (100mL), CAS 4415-82-1
- Mfr # F725-100mL
- Zoro # G323902354
product price:Â
$
261.99
/ea
Free Shipping & Returns
Key Features
CAS Number
4415-82-1
Chemical Container Size
100 mL
Molecular Weight
86.13 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F725-100mL
- Zoro #
- G323902354
- UPC #
- -
- Country of Origin
- China
- Item
- Cyclobutanemethanol
- CAS Number
- 4415-82-1
- Molecular Weight
- 86.13 g/mol
Description
Chemical Formula C5H10O Purity 99% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.