Shop AK SCIENTIFIC
See all product information
Create Account
Cyclododecene (cis- and trans- mixture) (1g), CAS 1501-82-2
- Mfr # M215-1g
- Zoro # G723815520
product price:Â
$
20.95
/ea
Key Features
Molecular Weight
166.3 g/mol
Chemical Container Size
1 g
CAS Number
1501-82-2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M215-1g
- Zoro #
- G723815520
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 1 g
Details
- Molecular Weight
- 166.3 g/mol
- Item
- Cyclododecene (cis- and trans- mixture)
- CAS Number
- 1501-82-2
Description
Chemical Formula C12H22 Purity >95% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.