Cblt Chlrd, hxahydrt, Crstl, Rgnt, ACS, PK6
- Mfr # C1305-125GM-CS6
- Zoro # G7902032
product price:Â
$
520.99
/pk of 6, $86.83/ea
Free Shipping & Returns
Key Features
Shipping Restrictions
Chemical Not Regulated For Transport
Molecular Weight
237.93
Chemical Container Type
Bottle
Shelf Life
24 mo
CAS Number
7791-13-1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C1305-125GM-CS6
- Zoro #
- G7902032
- UPC #
- -
- Country of Origin
- United States
- Item
- Cobalt Chloride, Hexahydrate, Crystal, Reagents, ACS
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Molecular Weight
- 237.93
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
- CAS Number
- 7791-13-1
- Chemical Formula
- CoCl2 x 6H2O
- Chemical Container Material
- Amber Glass
- Chemical Grade
- ACS
Dimensions
- Chemical Container Size
- 125 g
Description
Cobalt Chloride, Hexahydrate, Crystal, Reagents, ACS, CAS Number 7791-13-1, Molecular Weight 237.93, Chemical Formula CoCl2 x 6H2O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 125 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Package Quantity 6
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA, PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.